Beli floatless level switch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OMRON Floatless Switch (Plug-In Type) 61F-GP (Saklar Tanpa Pelampung)
    Mulai

    Rp3.599.900

    OMRON Floatless Switch (Plug-In Type) 61F-GP (Saklar Tanpa Pelampung)
    Deskripsi:
    Compact, space-saving plug-in type, ideal for pump boards and built-in machinery. Large capacity switching of AC220V 5A (resistance load). DIN rail mounting improves workability. The wiring of the socket part can be replaced without changing the maintenance.
    atribut:
    • Ambient Relative Humidity (RH): 45 to 85
    • Cable Length (m): 1k or less (when using 600V0.75mm2 or 3 core fully insulated cabtire cable)
    • Voltage Between Electrodes (V): AC 8
    • Response Time (ms): 80 or less during operation 160 or less when returning
    • Service Life: Electrical: 500,000 times or more Mechanical: 5,000,000 times or more
    • Allowable Voltage fluctuation: 85 to 110% of rated voltage
    • Control Target, Condition to Use: General water purification, sewage
    • Current between Electrodes: AC about 1 mA or less
    • Insulation Resistance (MΩ): 100 or more (with DC500V mega)
    • Operating Ambient Temperature (°C): -10 to 55
    • Operating Resistance Between Electrodes (ohm) (Recommended): 0 to about 4k
    • Output: AC200V 5A (resistive load) AC200V 2A (inductive load cosΦ=0.4)
    • Power Consumption (V/A): About 6.4
    • Rated Voltage (V): AC200
    • Return Resistance Between Electrodes (ohm) (Recommended Value): About 15k to more
    • Type: For general use
    • Withstand Voltage: AC2000V 50/60Hz 1min
  2. OMRON Switch without float base type 61F-G
    Mulai

    Rp8.499.900

    OMRON Switch without float base type 61F-G
    Deskripsi:
    It is a basic type which is mounted with the building block type board directly attached type and easy to maintain.Maintenance is easy because the relay unit is a building block type. LED operation display with operating status at a glance. Also prepared for tropical treatment and high temperature.Stable detection is achieved even when the ambient temperature is high.
    atribut:
    • Product Code: 61F41002D
    • Suitable Cable: 1km or less
    • Allowable Voltage fluctuation: 85 to 110% of rated voltage
    • Ambient Relative Humidity (RH): 45 to 85
    • Return Resistance Between Electrodes (ohm) (Recommended Value): About 15k ~ ∞
    • Conditions to Use: General water purification, sewage
    • Voltage Between Electrodes (V): AC 8
    • Control Target, Condition to Use: General water purification, sewage
    • Current between Electrodes: AC about 1 mA or less
    • Electrical life (rated load): 500,000 times or more
    • Insulation Resistance (MΩ): 100 or more (with DC500V mega)
    • Operating Ambient Temperature (°C): -10 to +55
    • Operating Resistance Between Electrodes (ohm) (Recommended): 0 to about 4k
    • Output: AC220V 5A (resistive load), AC220V 2A (inductive load cosΦ = 0.4)
    • Power Consumption (V/A): 14.5 or less
    • Rated Voltage (V): AC110/200
    • Shape of Tip: Automatic water supply that serves as both water level and water level indication and prevention of idling due to drought
    • Type: G4 type
    • Withstand Voltage: AC2000V 50/60Hz 1min
  3. OMRON Switch Without Float (Base Type)
    Mulai

    Rp3.399.900

    OMRON Switch Without Float (Base Type)
    Deskripsi:
    Basic Building-block Controllers That Mount Directly to Panels for Easier Maintenance- Easy maintenance with building-block Relay Units.- Easy identification of operating status with LED operation indicator.- Lineup includes models for tropical regions and for high temperatures. Achieve stable detection even in hightemperature environments. Control Application: Automatic water supply and drainage with abnormal water increase alarm.
    atribut:
    • Rated Voltage (V): AC110/200
    • Output: AC220V 5A (resistive load), AC220V 2A (inductive load cosΦ = 0.4)
    • Ambient Relative Humidity (RH): 45 to 85
    • Conditions to Use: General water purification, sewage
    • Withstand Voltage: AC2000V 50/60Hz 1min
    • Allowable Voltage fluctuation: 85 to 110% of rated voltage
    • Control Target, Condition to Use: General water purification, sewage
    • Current between Electrodes: AC about 1 mA or less
    • Electrical life (rated load): 500,000 times or more
    • Insulation Resistance (MΩ): 100 or more (with DC500V mega)
    • Operating Ambient Temperature (°C): -10 to +55
    • Operating Resistance Between Electrodes (ohm) (Recommended): 0 to about 4k
    • Return Resistance Between Electrodes (ohm) (Recommended Value): About 15k ~ ∞
    • Suitable Cable: 1km or less
    • Voltage Between Electrodes (V): AC 8
  4. HANYOUNG NUX Floatless Switch
    Mulai

    Rp139.900

    HANYOUNG NUX Floatless Switch
    atribut:
    • Power Voltage (V): 110 a.c. 50/60Hz, 220 a.c. 50/60Hz
    • Allowable Voltage Fluctuation Range: ±10 % of power voltage
    • Inter-electrode Voltage (secondary voltage) (V): Low: 8 a.c; High: 24 a.c
    • Response Time (ms): 80 max. for operation; 160 max. for return
    • Inter-electrode Operational Resistance (kΩ): Low: 0 - Approx. 7; High: 0 - Approx. 27
    • Ambient Humidity: 35 - 85% RH (without condensation)
    • Ambient Temperature (°C): -10 - 50
    • Control Output: Relay contact outputs: (1c): 250 V a.c 5 A (resistive load)
    • Dielectric Strength (V): 2000 a.c 50/60Hz for 1 min (1st terminal - 2nd terminal)
    • Insulation Resistance (MΩ): Min. 100 (500 V d.c Mega), conductive and exposed unfilled metal par
    • Inter-electrode Return Resistance (kΩ): Low: Approx. 15; High: Approx. 38
    • Life: Mechanical : min. 5 million times (relay type), Electrical : 500,000 times min (resistive load)
    • Power Consumption (V/A): Approx. 3.2
    • Shock Resistance (m/s): 300
    • Vibration Resistance: 10 - 55Hz (1 minute cycle) single amplitude: 0.76mm X, Y, Zeach direction 2 hours
  5. OMRON Electrode Holder PS-31 (Dudukan Elektroda)
    Mulai

    Rp539.900

    OMRON Electrode Holder PS-31 (Dudukan Elektroda)
    atribut:
    • Operating Temperature Range (°C): -10 to 70 (no icing)
    • Material: Made of resin (PBT: polybutylene terephthalate)
    • Type: Electrode bar attached type
    • Number of Poles: 3 poles
    • Operating pressure: Atmospheric pressure
    • Insulation Resistance (MΩ): Over 100
  6. Fort Water Level Control (Kontrol Ketinggian Air)
    Mulai

    Rp189.900

    Fort Water Level Control (Kontrol Ketinggian Air)
    Deskripsi:
    For 1 water tank
    atribut:
    • Frequency (Hz): 50/60
  7. Hawaii tape Lakban Kain (Lakban Kain / Solasi)
    Rating:
    93% of 100
    (6)
    Mulai

    Rp20.900

    Hawaii tape Lakban Kain (Lakban Kain / Solasi)
    Deskripsi:
    Dirt and stains easily removed.
    atribut:
    • Size (mmxyard): 45x12
  8. Global Water Pressure Tank E-Wave Series
    Mulai

    Rp919.900

    Global Water Pressure Tank E-Wave Series
    atribut:
    • Volume (L): 24
    • Maximum Working Pressure (bar/psi): 10/150
    • Factory pre-charge (bar/psi): 1.9/28
    • Maximum Operating Temperature (°C): 90
    • Maximum Operating Temperature (°F): 194
    • Thread: BSP
    • Dimension A (cm): 44.4
    • Dimension B (cm): 29
  9. Fort Metal Indoor Panel Box (Kotak Panel Besi)
    Mulai

    Rp269.900

    Fort Metal Indoor Panel Box (Kotak Panel Besi)
    Deskripsi:
    Pintu panel dilapisi full karet / foam polyutrethane gasket & talang air. Engsel pintu bisa dilepas, sehingga side pintu dapat ditukar ke sisi kanan/kiri. Dilengkapi lobang incoming yang sudah dilengkapi penutup dan seal karet. Sudah dilengkapi titik grounding yang terhubung body dan pintu panel. Panel Outdoor ukuran tinggi (H) full diluar Topi. Type panel pintu luar.
    atribut:
    • IP Protection Degree: IP55
    • Cat Powder Coating: RAL-7035
  10. TSUZUMI Pump Submersible (Pompa Celup)
    Mulai

    Rp2.699.900

    TSUZUMI Pump Submersible (Pompa Celup)
    atribut:
    • Discharge Bore (mm): 50
    • Pipe (inch): 2
    • Rated Head (m): 15
    • Voltage (V): 220
    • Material: Stainless steel
    • Maximum Flow Rate (m³/hour): 10
    • Rated Speed (rpm): 2900
  11. OMRON Level Controller 61F-I AC110/220
    Mulai

    Rp2.899.900

    OMRON Level Controller 61F-I AC110/220
    atribut:
    • Family Type: 61F
    • Product Code: 61FI5002R
  12. OMRON Level Controller 61F-G AC110/220
    Mulai

    Rp1.599.900

    OMRON Level Controller 61F-G AC110/220
    atribut:
    • Product Code: 61FG1002H
    • Family Type: 61F
  13. OMRON Non-Float Switch Base Type
    Mulai

    Rp3.899.900

    OMRON Non-Float Switch Base Type
    atribut:
    • Power AC: 100/200
  14. BANDO V-Belt SPA Type (Van Belt)
    26%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp65.900

    BANDO V-Belt SPA Type (Van Belt)
    Deskripsi:
    V-belt jenis ini didesain dengan dimensi lebih slim dibandingkan dgn tipe multiple v – belt, sehingga belts power ace ini dapat mencapai efisiensi yang tinggi disebabkan sisa atas belt yang melengkung yang menyebabkan pada saat terjadi bending v – belt pada pulley seluruh permukaan belt akan menyentuh dinding permukaan groove pulley secara sempurna/menempel penuh.
    atribut:
    • Width (mm): 12.5
  15. monotaro Document Storage Floor Case
    Mulai

    Rp2.099.900

    monotaro Document Storage Floor Case
    Deskripsi:
    Documents, flyers, storage of catalogs.
    atribut:
    • Accessories: Title index, adjuster -
    • Material: Body / steel, drawer / PP
    • Dimensions (Width W x Depth D x Height H) (mm): 277 x 350 x 845.5 (not including the adjuster)
    • Color: off white
Daftar Harga floatless level switch Terbaru October 2026
OMRON Floatless Switch (Plug-In Type) 61F-GP (Saklar Tanpa Pelampung)Rp3.599.900
OMRON Level Controller 61F Type (Pengontrol Level)Rp599.900
OMRON Switch without float base type 61F-GRp8.499.900
OMRON Switch Without Float (Base Type)Rp3.399.900
OMRON Non-Float Switch Relay UnitRp2.399.900
HANYOUNG NUX Floatless SwitchRp139.900
OMRON Level equipmentRp53.900
OMRON Electrode Holder PS-31 (Dudukan Elektroda)Rp539.900
Fort Water Level Control (Kontrol Ketinggian Air)Rp189.900
Hawaii tape Lakban Kain (Lakban Kain / Solasi)Rp20.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)